Apply to be a TradeMaster!
Main product image of Modern Monitor 14 Series Shower Trim - Less Head, T14259-BLLHD-PP (Matte Black)
Magnifying glass
Hover image to zoom

Modern Monitor 14 Series Shower Trim - Less Head, T14259-BLLHD-PP (Matte Black)

Brand:
Delta
SKU:
T14259-BLLHD-PP
Rating:
(0)
Q&A:
(0)
Modern Monitor 14 Series Shower Trim - Less Head, T14259-BLLHD-PP (Matte Black)
Magnifying glass
Hover image to zoom
$168.46 each
In Stock
In Stock
Get 1 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass

Description

The Modern Bath Collection features European-inspired, streamlined looks to match the popular aesthetic in urban markets. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Pair with a Delta shower head to customize your shower. Our shower heads feature a wide range of styles and innovations, and can be installed without special tools. All you need is standard plumber's tape. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

Finish:

Matte Black

Series:

Modern

Handle Style:

Lever

Type:

Shower Trim

Material:

Brass

Number of Handles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy