Apply to be a TradeMaster!
Main product image of Ashlyn Monitor 14 Series Shower Trim - Less Head (Stainless), T14264-SSLHD
Magnifying glass
Hover image to zoom

Ashlyn Monitor 14 Series Shower Trim - Less Head (Stainless), T14264-SSLHD

Brand:
Delta
SKU:
T14264-SSLHD
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 14 Series Shower Trim - Less Head (Stainless), T14264-SSLHD
Magnifying glass
Hover image to zoom
$194.90 each
In Stock
In Stock
Get 2 Tomorrow, Jul 28
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever

Description

Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Specs

Finish:

Stainless Steel

Material:

Zinc

Series:

Ashlyn

Type:

Shower Trim

Number of Handles:

1

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy