Shop Limited Time Deals
Main product image of Stryke 14 Series Shower Only, 1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom

Stryke 14 Series Shower Only, 1.75 GPM (Chrome)

Brand:
Delta
SKU:
T14276
Rating:
(0)
Q&A:
(0)
Stryke 14 Series Shower Only, 1.75 GPM (Chrome)
Magnifying glass
Hover image to zoom
T14276 has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Chrome Plated

Description

With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom's everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon

Specs

Handle Style:

Lever

Flow Rate:

1.75 GPM

Number of Handles:

1

Max Flow (GPM):

1.75

GPM:

1.75

Series:

Stryke

Flow Rate (GPM):

1.75

Finish:

Chrome Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm