Apply to be a TradeMaster!
Main product image of Broderick 14 Series Shower Trim, 1.75 GPM (Matte Black), T14284-BL
Magnifying glass
Hover image to zoom

Broderick 14 Series Shower Trim, 1.75 GPM (Matte Black), T14284-BL

Brand:
Delta
SKU:
T14284-BL
Rating:
(0)
Q&A:
(0)
Broderick 14 Series Shower Trim, 1.75 GPM (Matte Black), T14284-BL
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 14 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: GPM
1.75 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

The Broderick Bath Collection is inspired by exposed hardware and the depth of heritage found in traditional design. Styled after the rugged nuts and bolts of machinery, it serves as a true centerpiece in the bathroom. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head and resulting in more coverage, more warmth and more intensity for a truly drenching shower experience. Our WaterSense labeled showers use at least 20% less water than the industry standard-helping you save water without compromising performance. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench spray creates powerful water patterns, for an energizing experience
  • Single spray setting
  • Monitor 14 Series single-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Temperature only controlled with handle

Specs

Flow Rate:

1.75 GPM

Number of Handles:

1

Flow Rate (GPM):

1.75

Series:

Broderick

Max Flow (GPM):

1.75

GPM:

1.75

Handle Style:

Lever

Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy