Apply to be a TradeMaster!
Main product image of Linden Monitor 14 Series Shower Trim (Stainless), T14294-SS
Magnifying glass
Hover image to zoom

Linden Monitor 14 Series Shower Trim (Stainless), T14294-SS

Brand:
Delta
SKU:
T14294-SS
Rating:
(0)
Q&A:
(0)
Linden Monitor 14 Series Shower Trim (Stainless), T14294-SS
Magnifying glass
Hover image to zoom
T14294-SS has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)

Specs

Series:

Linden

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm