Apply to be a TradeMaster!
Main product image of Cassidy Monitor 14 Series H2OKinetic Shower Trim, Less Handle (Polished Nickel), T14297-PNLHP
Magnifying glass
Hover image to zoom

Cassidy Monitor 14 Series H2OKinetic Shower Trim, Less Handle (Polished Nickel), T14297-PNLHP

Brand:
Delta
SKU:
T14297-PNLHP
Rating:
(0)
Q&A:
(0)
Cassidy Monitor 14 Series H2OKinetic Shower Trim, Less Handle (Polished Nickel), T14297-PNLHP
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 3 Mon, Sep 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Nickel

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This glossy finish provides a delicate elegance that can make almost any room pop. The polished surface reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Handle(s) not included, must purchase handle separately to complete the unit

Specs

Finish:

Polished Nickel

Series:

Cassidy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy