Apply to be a TradeMaster!
Main product image of Lahara Monitor 14 Series Tub & Shower Trim (Champagne Bronze), T14438-CZ
Magnifying glass
Hover image to zoom

Lahara Monitor 14 Series Tub & Shower Trim (Champagne Bronze), T14438-CZ

Brand:
Delta
SKU:
T14438-CZ
Rating:
(0)
Q&A:
(0)
Lahara Monitor 14 Series Tub & Shower Trim (Champagne Bronze), T14438-CZ
Magnifying glass
Hover image to zoom
$334.34 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
Monitor pressure balance valve keeps water temperature within a safe 3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure

  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

–
Series:

Lahara

Finish:

Champagne Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy