Shop Resideo Sale
Main product image of Dryden Monitor 14 Series Tub & Shower Trim (Stainless), T14451-SS-WE
Magnifying glass
Hover image to zoom

Dryden Monitor 14 Series Tub & Shower Trim (Stainless), T14451-SS-WE

Brand:
Delta
SKU:
T14451-SS-WE
Rating:
(0)
Q&A:
(0)
Dryden Monitor 14 Series Tub & Shower Trim (Stainless), T14451-SS-WE
Magnifying glass
Hover image to zoom
$465.01 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–



Monitor pressure balance valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure

  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

–
GPM:

1.75

Flow Rate:

1.75 GPM

Finish:

Stainless Steel

Series:

Dryden

Number of Handles:

1

Handle Style:

Lever

Max Flow (GPM):

1.75

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy