Shop Resideo Sale
Main product image of Dorval Monitor 14 Series Shower Trim - Less Handle, T14456-BLLHP (Matte Black)
Magnifying glass
Hover image to zoom

Dorval Monitor 14 Series Shower Trim - Less Handle, T14456-BLLHP (Matte Black)

Brand:
Delta
SKU:
T14456-BLLHP
Rating:
(0)
Q&A:
(0)
Dorval Monitor 14 Series Shower Trim - Less Handle, T14456-BLLHP (Matte Black)
Magnifying glass
Hover image to zoom
$489.00 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Zinc
Product Highlight: Handle Style
LHP

Description

–
H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more waterMonitor pressure balance valve keeps water temperature within a safe +/- 3.6 Degrees F (+/- 2.0 Degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • Handle(s) not included, must purchase handle separately to complete the unit

Specs

–
Finish:

Matte Black

Approvals:

CEC Certified

WaterSense Certified

CalGreen

Number of Handles:

1

Flow Rate:

1.75 GPM

Country of Origin:

USA

Series:

Dorval

Material:

Zinc

Handle Style:

LHP

Flow Rate (GPM):

1.75

Product Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy