Apply to be a TradeMaster!
Main product image of Modern Monitor 14 Series Tub & Shower Trim - Less Head, T14459-LHD-PP (Chrome)
Magnifying glass
Hover image to zoom

Modern Monitor 14 Series Tub & Shower Trim - Less Head, T14459-LHD-PP (Chrome)

Brand:
Delta
SKU:
T14459-LHD-PP
Rating:
(0)
Q&A:
(0)
Modern Monitor 14 Series Tub & Shower Trim - Less Head, T14459-LHD-PP (Chrome)
Magnifying glass
Hover image to zoom
$130.30 each
In Stock
In Stock
Get 3 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome Plated
Product Highlight: Material
Zinc

Description

Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (+/- 2.0degrees C), helping to protect you from sudden changes in hot or cold water pressure

Features:
  • Monitor 14 Series single-function pressure balance cartridge
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Back-to-back installation capability
  • Temperature only controlled with handle
  • ADA Compliant
  • Pull-up diverter tub spout
  • Universal tub spout adapter allows for thread, sweat or slip-on installation

Specs

Handle Style:

Lever

Finish:

Chrome Plated

Number of Handles:

1

Series:

Modern

Type:

Shower Trim

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy