Apply to be a TradeMaster!
Main product image of Ashlyn Monitor 14 Series Tub & Shower Trim - Less Head (Chrome), T14464-LHD
Magnifying glass
Hover image to zoom

Ashlyn Monitor 14 Series Tub & Shower Trim - Less Head (Chrome), T14464-LHD

Brand:
Delta
SKU:
T14464-LHD
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 14 Series Tub & Shower Trim - Less Head (Chrome), T14464-LHD
Magnifying glass
Hover image to zoom
$169.90 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–


Monitor pressure balance valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control

Specs

–
Finish:

Chrome

Handle Style:

Lever

Series:

Ashlyn

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy