Shop Resideo Sale
Main product image of Ashlyn Monitor 14 Series Tub and Shower Trim (Stainless), T14464-SS
Magnifying glass
Hover image to zoom

Ashlyn Monitor 14 Series Tub and Shower Trim (Stainless), T14464-SS

Brand:
Delta
SKU:
T14464-SS
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 14 Series Tub and Shower Trim (Stainless), T14464-SS
Magnifying glass
Hover image to zoom
We no longer carry T14464-SS
Unavailable since May 27, 2026

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Stainless Steel

Description

–
Ashlyn Monitor 14 Series Tub and Shower Trim (Stainless)

Features:
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Featuring Delta H2Okinetic Technology for 3X the coverage
  • Valve is not included, must purchase separately
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body
  • Touch Clean
  • Brilliance Finish

Standard Specifications:
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Spout Length: 7-15/16"
  • Valve Type: Single-function pressure balance cartridge
  • Spray Settings: Full Body Spray
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Temperature only controlled with handle
  • Field adjustable to limit handle rotation into hot water zone
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Tub port maximum flow rate 6.0 gpm @ 60 psi with R10000-UNBX
  • Shower arm overall horizontal length = 5 1/2" (138 mm), including threaded ends
  • Red/blue pad print temperature indicators on handle
  • Stem extension kit RP77991 can be ordered to allow for an additional 1 3/4" wall thickness, RP77991 ships with chrome escutcheon screws, and for special finishes also order RP12630 escutcheon screws in desired finish
  • Parts and Finish - Lifetime limited warranty; or for commercial purchasers, 10 years for multi-family residential (apartments and condominiums) and 5 years for all other commercial uses, in each case from the date of purchase.
  • Electronic Parts and Batteries (if applicable) - 5 years from the date of purchase; or for commercial purchasers, 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Max Flow (GPM):

1.75

Series:

Ashlyn

Flow Rate:

1.75 GPM

Type:

Trim Kit

Finish:

Stainless Steel

Flow Rate (GPM):

1.75

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm