Apply to be a TradeMaster!
Main product image of Galeon 14S Tub Shower Trim with H2OKinetic, 1.75 GPM (Matte Black), T14472-BL
Magnifying glass
Hover image to zoom

Galeon 14S Tub Shower Trim with H2OKinetic, 1.75 GPM (Matte Black), T14472-BL

Brand:
Delta
SKU:
T14472-BL
Rating:
(0)
Q&A:
(0)
Galeon 14S Tub Shower Trim with H2OKinetic, 1.75 GPM (Matte Black), T14472-BL
Magnifying glass
Hover image to zoom
$448.56 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM

Description

–
H2Okinetic Technology showers feel like more water and more pressure, with more coverage

Features:
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Full spray with Massage, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor 14 Series single-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/- 2.0 Degree C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit

Specs

–
Flow Rate:

1.75 GPM

Finish:

Matte Black

Series:

Galeon

Number of Handles:

1

Max Flow (GPM):

1.75

Handle Style:

Lever

Flow Rate (GPM):

1.75

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy