Apply to be a TradeMaster!
Main product image of Stryke 14 Series Tub and Shower Less Head (Chrome), T14476-LHD
Magnifying glass
Hover image to zoom

Stryke 14 Series Tub and Shower Less Head (Chrome), T14476-LHD

Brand:
Delta
SKU:
T14476-LHD
Rating:
(0)
Q&A:
(0)
Stryke 14 Series Tub and Shower Less Head (Chrome), T14476-LHD
Magnifying glass
Hover image to zoom
$275.87 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever

Description

–


Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Shower head sold separately

Specs

–
Number of Handles:

1

Series:

Stryke

Finish:

Chrome

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy