Apply to be a TradeMaster!
Main product image of Tetra Monitor 14 Series Tub & Shower Trim, 1.75 GPM (Lumicoat Chrome), T14489-PR
Magnifying glass
Hover image to zoom

Tetra Monitor 14 Series Tub & Shower Trim, 1.75 GPM (Lumicoat Chrome), T14489-PR

Brand:
Delta
SKU:
T14489-PR
Rating:
(0)
Q&A:
(0)
Tetra Monitor 14 Series Tub & Shower Trim, 1.75 GPM (Lumicoat Chrome), T14489-PR
Magnifying glass
Hover image to zoom
$339.00 each
In Stock
In Stock
Get 36 Thu, Sep 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas

Features:
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/- 2.0 Degree C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic PowerDrench, Full spray, Full spray + Massage, Massage spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal valve rough (R10000) separately to complete the unit

Specs

GPM:

1.75

Flow Rate:

1.75 GPM

Finish:

Lumicoat Chrome

Handle Style:

Lever

Flow Rate (GPM):

1.75

Series:

Tetra

Number of Handles:

1

Max Flow (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy