Apply to be a TradeMaster!
Main product image of Linden Monitor 14 Series Tub & Shower Trim (Champagne Bronze), T14494-CZ
Magnifying glass
Hover image to zoom

Linden Monitor 14 Series Tub & Shower Trim (Champagne Bronze), T14494-CZ

Brand:
Delta
SKU:
T14494-CZ
Rating:
(0)
Q&A:
(0)
Linden Monitor 14 Series Tub & Shower Trim (Champagne Bronze), T14494-CZ
Magnifying glass
Hover image to zoom
$309.43 each
In Stock
In Stock
Get 3 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Champagne Bronze

Description

Monitor pressure balance valve keeps water temperature within a safe 3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure

  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

Finish:

Champagne Bronze

Series:

Linden

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy