Apply to be a TradeMaster!
Main product image of Cassidy Monitor 14 Series H2OKinetic Tub & Shower Trim - Less Handle (Champagne Bronze), T14497-CZLHP
Magnifying glass
Hover image to zoom

Cassidy Monitor 14 Series H2OKinetic Tub & Shower Trim - Less Handle (Champagne Bronze), T14497-CZLHP

Brand:
Delta
SKU:
T14497-CZLHP
Rating:
(0)
Q&A:
(0)
Cassidy Monitor 14 Series H2OKinetic Tub & Shower Trim - Less Handle (Champagne Bronze), T14497-CZLHP
Magnifying glass
Hover image to zoom
$389.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: GPM
1.75 GPM
Product Highlight: Finish
Champagne Bronze

Description

–



H2Okinetic Technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water

  • H2Okinetic water-efficient 8" raincan showerhead with self-cleaning H2Okinetic spray holes
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Must purchase handle separately to complete the unit
  • Single function operation
  • Spray settings include: H2Okinetic
  • WaterSense certification promotes water conservation

Specs

–
Max Flow (GPM):

1.75

Number of Handles:

1

Flow Rate (GPM):

1.75

GPM:

1.75

Series:

Cassidy

Finish:

Champagne Bronze

Flow Rate:

1.75 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy