Shop Resideo Sale
Main product image of Saylor Monitor 17 Series Valve Trim Only (Stainless), T17035-SS
Magnifying glass
Hover image to zoom

Saylor Monitor 17 Series Valve Trim Only (Stainless), T17035-SS

Brand:
Delta
SKU:
T17035-SS
Rating:
(0)
Q&A:
(0)
Saylor Monitor 17 Series Valve Trim Only (Stainless), T17035-SS
Magnifying glass
Hover image to zoom
$239.90 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Stainless Steel

Description

–


The Saylor Bath Collection is an intriguing blend of traditional and contemporary design elements with strong, geometric forms and hints of industrial style in the handles. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.
  • Perfectly coordinates with the Saylor Bath Collection
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 Series) separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • Backed by Delta's Lifetime Limited Warranty

Specs

–
Number of Handles:

1

Handle Style:

Lever

Series:

Saylor

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy