Shop Resideo Sale
Main product image of Trinsic Monitor 17 Series Valve Only Trim (Matte Black), T17059-BL
Magnifying glass
Hover image to zoom

Trinsic Monitor 17 Series Valve Only Trim (Matte Black), T17059-BL

Brand:
Delta
SKU:
T17059-BL
Rating:
(0)
Q&A:
(0)
Trinsic Monitor 17 Series Valve Only Trim (Matte Black), T17059-BL
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic® Bath Collection completes the look of any contemporary bath, from classic to rustic. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta® pressure-balance valves use Monitor® Technology to protect you and your family from sudden temperature changes. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron.

Features:
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Specs

–
Series:

Trinsic

Type:

Trim Kit

Finish:

Matte Black

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy