Shop Resideo Sale
Main product image of Ashlyn Monitor 17 Series Valve Only Trim (Matte Black), T17064-BL
Magnifying glass
Hover image to zoom

Ashlyn Monitor 17 Series Valve Only Trim (Matte Black), T17064-BL

Brand:
Delta
SKU:
T17064-BL
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 17 Series Valve Only Trim (Matte Black), T17064-BL
Magnifying glass
Hover image to zoom
$259.00 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–


With sleek, angular lines and soft edges, the Ashlyn collection creates a modern appeal at an attractive price. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Rough-in valve sold separately
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Valve trim only, all other tub/shower components sold separately
  • ADA Compliant
  • Back-to-back installation capability

Specs

–
Series:

Ashlyn

Handle Style:

Lever

Finish:

Matte Black

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy