Apply to be a TradeMaster!
Main product image of Ara Monitor 17 Series Valve Only Trim (Stainless Steel), T17067-SS
Magnifying glass
Hover image to zoom

Ara Monitor 17 Series Valve Only Trim (Stainless Steel), T17067-SS

Brand:
Delta
SKU:
T17067-SS
Rating:
(0)
Q&A:
(0)
Ara Monitor 17 Series Valve Only Trim (Stainless Steel), T17067-SS
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 1 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Standards Met
ADA Standards Met

Description

The modern, angular Ara Monitor 17 Series 1-Handle Volume and Temperature Control Valve Trim Kit in Stainless (Valve Not Included) brings a contemporary edge to any home. It's a full bath suite with matching accessories, making it easy to perfectly coordinate your space. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony.

Features:
  • Trim kit only, must purchase rough-in kit R10000-UNBX separately
  • ADA compliant lever handle adjusts volume while dial on handle controls temperature
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • Red/blue indicator markings
  • Back-to-back installation capability
  • Lifetime limited warranty covers parts and finish defects

Specs

Series:

Ara

Type:

Trim Kit

Finish:

Stainless Steel

Number of Handles:

1

Standards Met:

ADA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy