Apply to be a TradeMaster!
Main product image of Galeon 17 Series Valve Only Trim (Lumicoat Stainless), T17072-SS-PR
Magnifying glass
Hover image to zoom

Galeon 17 Series Valve Only Trim (Lumicoat Stainless), T17072-SS-PR

Brand:
Delta
SKU:
T17072-SS-PR
Rating:
(0)
Q&A:
(0)
Galeon 17 Series Valve Only Trim (Lumicoat Stainless), T17072-SS-PR
Magnifying glass
Hover image to zoom
$317.84 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Stainless

Description

–


With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Monitor 17 Series dual-function pressure balance cartridge
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • ADA Compliant
  • Stem extension kit RP77992 can be ordered separately to allow for an additional 1-3/4 inch wall thickness

Specs

–
Handle Style:

Lever

Number of Handles:

1

Series:

Galeon

Finish:

Lumicoat Stainless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy