Apply to be a TradeMaster!
Main product image of Tetra 17 Series Valve Only Trim (Matte Black), T17089-BL
Magnifying glass
Hover image to zoom

Tetra 17 Series Valve Only Trim (Matte Black), T17089-BL

Brand:
Delta
SKU:
T17089-BL
Rating:
(0)
Q&A:
(0)
Tetra 17 Series Valve Only Trim (Matte Black), T17089-BL
Magnifying glass
Hover image to zoom
$349.00 each
Out of Stock
Out of Stock
Get it Thu, Sep 24 - Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle-without interrupting your set temperature. Create a luxurious shower experience with a Delta hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of styles. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles
  • Trim kit only, must order MultiChoice Universal valve rough (R10000) separately to complete the unit
  • Back-to-back installation capability
  • ADA Compliant
  • Backed by Delta Faucet's Lifetime Limited Warranty

Specs

Finish:

Matte Black

Number of Handles:

2

Series:

Tetra

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy