Apply to be a TradeMaster!
Main product image of Classic Monitor 17 Series Shower Trim (Stainless), T17230-SS
Magnifying glass
Hover image to zoom

Classic Monitor 17 Series Shower Trim (Stainless), T17230-SS

Brand:
Delta
SKU:
T17230-SS
Rating:
(0)
Q&A:
(0)
Classic Monitor 17 Series Shower Trim (Stainless), T17230-SS
Magnifying glass
Hover image to zoom
$278.67 each
In Stock
In Stock
Get 5 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Complete the look in your bathroom with a shower from the Classic Bath Collection. Delta showers with Monitor pressure-balance valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, Soft Drench with Full Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Lever handle controls on/off and adjusts volume, while the dial controls temperature
  • Trim kit only, must order MultiChoice Universal valve rough (R10000 series) separately to complete the unit
  • Solid brass forged body

Specs

–
Finish:

Stainless Steel

Series:

Classic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy