Apply to be a TradeMaster!
Main product image of Lahara Monitor 17 Series Shower Trim (Stainless), T17238-SS
Magnifying glass
Hover image to zoom

Lahara Monitor 17 Series Shower Trim (Stainless), T17238-SS

Brand:
Delta
SKU:
T17238-SS
Rating:
(0)
Q&A:
(0)
Lahara Monitor 17 Series Shower Trim (Stainless), T17238-SS
Magnifying glass
Hover image to zoom
$260.16 each
In Stock
In Stock
Get 2 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Stainless Steel

Description

–
Lahara Monitor 17 Series Shower Trim (Stainless)

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary.
Features:
  • Set ideal temperature and adjust volume separately
  • 5-setting shower head
  • Valve is not included, must purchase separately
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single lever handle for ease of control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Touch Clean
  • Volume Control
  • MultiChoice Universal Valve
  • Brilliance Finish

Standard Specifications:
  • 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Valve Type: Dual-function pressure balance cartridge
  • Spray Settings: Full Body Spray
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Lever volume control handle; temperature adjustment dial
  • Field adjustable to limit handle rotation into hot water zone
  • Maximum dial rotation adjustable between 90° and 180°
  • All parts replaceable from the front of the valve
  • Tub port maximum flow rate 6.2 gpm @ 60 psi with R10000-UNBX
  • Shower arm overall horizontal length = 5 1/2" (138 mm), including threaded ends
  • Stem extension kit RP77992 can be ordered to allow for an additional 1 3/4" wall thickness, RP77992 ships with chrome escutcheon screws, and for special finishes also order RP12630 escutcheon screws in desired finish
  • Parts and Finish - Lifetime limited warranty; or for commercial purchasers, 10 years for multi-family residential (apartments and condominiums) and 5 years for all other commercial uses, in each case from the date of purchase.
  • Electronic Parts and Batteries (if applicable) - 5 years from the date of purchase; or for commercial purchasers, 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Max Flow (GPM):

1.75

Series:

Lahara

Flow Rate:

1.75 GPM

Type:

Trim Kit

Finish:

Stainless Steel

Flow Rate (GPM):

1.75

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy