Apply to be a TradeMaster!
Main product image of Dryden Monitor 17 Series Shower Trim, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom

Dryden Monitor 17 Series Shower Trim, 2.5 GPM (Stainless Steel)

Brand:
Delta
SKU:
T17251-SS
Rating:
(0)
Q&A:
(0)
Dryden Monitor 17 Series Shower Trim, 2.5 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom
T17251-SS has been discontinued
Discontinued February 13, 2023
This product has been discontinued.

Product Highlights

Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: Finish
Stainless Steel

Description

Features:
  • SpotShield™ Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit

Specs

Flow Rate:

2.5 GPM

Series:

Dryden

Max Flow (GPM):

2.5

Type:

Shower Trim

Finish:

Stainless Steel

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm