Apply to be a TradeMaster!
Main product image of Dryden Monitor 17 Series Shower Trim, 2 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom

Dryden Monitor 17 Series Shower Trim, 2 GPM (Stainless Steel)

Brand:
Delta
SKU:
T17251-SSH2O
Rating:
(0)
Q&A:
(0)
Dryden Monitor 17 Series Shower Trim, 2 GPM (Stainless Steel)
Magnifying glass
Hover image to zoom
T17251-SSH2O has been discontinued
Discontinued July 29, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Flow (GPM)
2 MAX GPM
Product Highlight: Finish
Stainless Steel

Description

–
Features:
  • SpotShield™ Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit

Specs

–
Max Flow (GPM):

2

Series:

Dryden

Flow Rate:

2 GPM

Type:

Shower Trim

Finish:

Stainless Steel

Flow Rate (GPM):

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm