Apply to be a TradeMaster!
Main product image of Vero Monitor 17 Series Shower Trim (Champagne Bronze)
Magnifying glass
Hover image to zoom

Vero Monitor 17 Series Shower Trim (Champagne Bronze)

Brand:
Delta
SKU:
T17253-CZ
Rating:
(0)
Q&A:
(0)
Vero Monitor 17 Series Shower Trim (Champagne Bronze)
Magnifying glass
Hover image to zoom
T17253-CZ has been discontinued
Discontinued February 20, 2023
This product has been discontinued.
Suggested Alternative:
Vero Monitor 17 Series H2OKinetic Shower Trim (Champagne Bronze), T17253-CZH2O
Brand:
Delta
SKU:T17253-CZH2O
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Finish
Champagne Bronze

Description

–
Note: This product is not available for sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ & ME due to water conservation regulations regarding maximum flow rate.

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Designed to look like new for life, Brilliance® finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look – with no need for soaking or the aid of chemical cleaners. Delta® pressure-balance valves use Monitor® Technology to protect you and your family from sudden temperature changes. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze™ in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional and contemporary décor.

Features:
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Specs

–
Series:

Vero

Type:

Shower Trim

Material:

Brass

Finish:

Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm