Apply to be a TradeMaster!
Main product image of Vero Monitor 17 Series Shower Trim (Chrome)
Magnifying glass
Hover image to zoom

Vero Monitor 17 Series Shower Trim (Chrome)

Brand:
Delta
SKU:
T17253
Rating:
(0)
Q&A:
(0)
Vero Monitor 17 Series Shower Trim (Chrome)
Magnifying glass
Hover image to zoom
T17253 has been discontinued
Discontinued February 20, 2023
This product has been discontinued.
Suggested Alternative:
Vero Monitor 17 Series H2OKinetic Shower Trim (Chrome), T17253-H2O
Brand:
Delta
SKU:T17253-H2O
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not available for sale in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ & ME due to water conservation regulations regarding maximum flow rate.

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean® spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta® pressure-balance valves use Monitor® Technology to protect you and your family from sudden temperature changes. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

Features:
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Specs

–
Finish:

Chrome

Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm