Apply to be a TradeMaster!
Main product image of Trinsic Monitor 17 Series Shower Trim, Less Shower Head (Chrome), T17259-LHD
Magnifying glass
Hover image to zoom

Trinsic Monitor 17 Series Shower Trim, Less Shower Head (Chrome), T17259-LHD

Brand:
Delta
SKU:
T17259-LHD
Rating:
(0)
Q&A:
(0)
Trinsic Monitor 17 Series Shower Trim, Less Shower Head (Chrome), T17259-LHD
Magnifying glass
Hover image to zoom
$174.90 each
In Stock
In Stock
Get 3 Wed, Jul 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia.

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • Assembled dimensions: 9 in. H x 9-1/4 in. D x 6-1/2 in. W

Specs

Finish:

Chrome Plated

Series:

Trinsic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy