Shop Limited Time Deals
Main product image of Linden Monitor 17 Series Shower Trim w/ In2ition (Chrome)
Magnifying glass
Hover image to zoom

Linden Monitor 17 Series Shower Trim w/ In2ition (Chrome)

Brand:
Delta
SKU:
T17294-I
Rating:
(0)
Q&A:
(0)
Linden Monitor 17 Series Shower Trim w/ In2ition (Chrome)
Magnifying glass
Hover image to zoom
T17294-I has been discontinued
Discontinued August 6, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Chrome Plated

Description

The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe ±3° F (.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs

Specs

Finish:

Chrome Plated

Series:

Linden

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm