Apply to be a TradeMaster!
Main product image of Classic Monitor 17 Series Tub and Shower Trim (Stainless Steel), T17430-SS
Magnifying glass
Hover image to zoom

Classic Monitor 17 Series Tub and Shower Trim (Stainless Steel), T17430-SS

Brand:
Delta
SKU:
T17430-SS
Rating:
(0)
Q&A:
(0)
Classic Monitor 17 Series Tub and Shower Trim (Stainless Steel), T17430-SS
Magnifying glass
Hover image to zoom
$260.16 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Classic Monitor 17 Series Tub and Shower Trim

Features:
  • WaterSense certification promotes water conservation
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body, Massaging, Soft Drench

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system.
  • 2.0 gpm @ 80 PSI.
  • For use with MultiChoice® Universal rough valve body. (R10000 Series)
  • Back-to-back installation capability.
  • Stainless Steel
  • Red/Blue indicators on handle.
  • Lever volume control handle; temperature adjustment dial.
  • Field adjustable to limit handle rotation into hot water zone.
  • Maximum dial rotation adjustable between 90° and 180°.
  • All parts replaceable from the front of the valve.
  • Models with "SOS" suffix supplied with slip-on spout for 1/2" C.W.T.
  • MTS = Metal slip-on spout for 1/2" C.W.T.
  • Note: Product will be marked with flow rate of specific showerhead.
  • Stem extension kit RP77992 can be ordered to allow for an additional 1 3/4" wall thickness. RP77992 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes: or, for commercial users, for 5 years from date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or, for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Stainless Steel

Series:

Classic

Type:

Trim Kit

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy