Shop Resideo Sale
Main product image of Kayra Monitor 17 Series Tub and Shower Trim, T17433-BL-I (Matte Black)
Magnifying glass
Hover image to zoom

Kayra Monitor 17 Series Tub and Shower Trim, T17433-BL-I (Matte Black)

Brand:
Delta
SKU:
T17433-BL-I
Rating:
(0)
Q&A:
(0)
Kayra Monitor 17 Series Tub and Shower Trim, T17433-BL-I (Matte Black)
Magnifying glass
Hover image to zoom
$379.00 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc
Product Highlight: Finish
Matte Black

Description

–
The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unitRecommended rough-in kit R10000 series
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Spray settings include: Full Body spray, Massage spray, Full spray with Massage, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Lever adjusts volume

Specs

–
Number of Handles:

1

Approvals:

WaterSense Certified

CalGreen

CEC Certified

Flow Rate (GPM):

1.75

Handle Style:

Lever

Material:

Zinc

Series:

Kayra

Flow Rate:

1.75 GPM

Country of Origin:

USA

Finish:

Matte Black

Product Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy