Apply to be a TradeMaster!
Main product image of Kayra Monitor 17 Series Tub and Shower Trim, T17433
Magnifying glass
Hover image to zoom

Kayra Monitor 17 Series Tub and Shower Trim, T17433

Brand:
Delta
SKU:
T17433
Rating:
(0)
Q&A:
(0)
Kayra Monitor 17 Series Tub and Shower Trim, T17433
Magnifying glass
Hover image to zoom
$214.90 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000 series
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6 Degrees F (+/- 2.0 Degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic PowerDrench spray, Full Body spray, Massage spray, Full spray with Massage, and Pause
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • ADA compliant metal lever handle
  • Lever adjusts volume
  • Dial adjusts temperature
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Back-to-back installation capability
  • Includes coordinating pull-up diverter tub spout
  • Red/Blue indicator markings
  • Cartridge included
  • Tub/shower faucet
  • All parts replaceable from the front of the valve
  • Solid brass forged body
  • Specs

    –
    Finish:

    Chrome

    Product Type:

    Shower Trim

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy