Apply to be a TradeMaster!
Main product image of Lahara Monitor 17 Series Tub & Shower Trim (Stainless Steel), T17438-SS
Magnifying glass
Hover image to zoom

Lahara Monitor 17 Series Tub & Shower Trim (Stainless Steel), T17438-SS

Brand:
Delta
SKU:
T17438-SS
Rating:
(0)
Q&A:
(0)
Lahara Monitor 17 Series Tub & Shower Trim (Stainless Steel), T17438-SS
Magnifying glass
Hover image to zoom
$364.09 each
In Stock
In Stock
Get 11 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Plastic
Product Highlight: Standards Met
ADA Standards Met

Description

–
Control volume and water temperature independently with two separate handles for more refined control of your shower experience

Features:
  • Monitor pressure balance valve keeps water temperature within a safe plus/minus 3.6 Deg F ( 2.0 Deg C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings: Pause, Full Body Spray, Full Spray w/Massage, Fast Massage, Soft Drench Spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Single lever handle for ease of control
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Standard Specifications:
  • Maintains a balanced pressure of hot and cold water even when a valve is turned on or off elsewhere in the system
  • For use with MultiChoice® Universal rough valve body (R10000 Series)
  • Back-to-back installation capability
  • Solid brass forged body
  • Lever volume control handle; temperature adjustment dial
  • Field adjustable to limit handle rotation into hot water zone
  • Maximum dial rotation adjustable between 90 Deg and 180 Deg
  • All parts replaceable from the front of the valve
  • Max flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
  • Tub port maximum flow rate 6.2 gpm @ 60 psi with R10000-UNBX
  • Shower arm overall horizontal length = 5 1/2" (138 mm), including threaded ends
  • Stem extension kit RP77992 can be ordered to allow for an additional 1 3/4" wall thickness.RP77992 ships with chrome escutcheon screws. For special finishes also order RP12630 escutcheon screws in desired finish.

Specs

–
Series:

Lahara

Type:

Trim Kit

Finish:

Stainless Steel

Material:

Plastic

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy