Apply to be a TradeMaster!
Main product image of Dryden Monitor 17 Series Tub & Shower Trim, T17451-CZ-WE (Champagne Bronze)
Magnifying glass
Hover image to zoom

Dryden Monitor 17 Series Tub & Shower Trim, T17451-CZ-WE (Champagne Bronze)

Brand:
Delta
SKU:
T17451-CZ-WE
Rating:
(0)
Q&A:
(0)
Dryden Monitor 17 Series Tub & Shower Trim, T17451-CZ-WE (Champagne Bronze)
Magnifying glass
Hover image to zoom
$361.96 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Handle Style
Lever
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Brass

Description

Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6 Degrees F (+/- 2.0 Degrees C), helping to protect you from sudden changes in hot or cold water pressureSpray settings include: Full Body spray
  • Full body spray provides a steady, full-coveragespray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

Specs

Handle Style:

Lever

Approvals:

CalGreen

CEC Certified

WaterSense Certified

Flow Rate (GPM):

1.75

Number of Handles:

1

Product Type:

Shower Trim

Country of Origin:

USA

Flow Rate:

1.75 GPM

Finish:

Champagne Bronze

Material:

Brass

Series:

Dryden

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy