Apply to be a TradeMaster!
Main product image of Vero Monitor 17 Series Tub and Shower Trim (Chrome)
Magnifying glass
Hover image to zoom

Vero Monitor 17 Series Tub and Shower Trim (Chrome)

Brand:
Delta
SKU:
T17453
Rating:
(0)
Q&A:
(0)
Vero Monitor 17 Series Tub and Shower Trim (Chrome)
Magnifying glass
Hover image to zoom
T17453 has been discontinued
Discontinued February 13, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Vero Monitor 17 Series Tub and Shower Trim (Chrome)

Product Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Specs

–
Series:

Vero

Finish:

Chrome

Type:

Trim Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm