Apply to be a TradeMaster!
Main product image of Dorval Monitor 17 Series Tub & Shower Trim, T17456-CZ
Magnifying glass
Hover image to zoom

Dorval Monitor 17 Series Tub & Shower Trim, T17456-CZ

Brand:
Delta
SKU:
T17456-CZ
Rating:
(0)
Q&A:
(0)
Dorval Monitor 17 Series Tub & Shower Trim, T17456-CZ
Magnifying glass
Hover image to zoom
$906.55 each
In Stock
In Stock
Get 1 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Champagne Bronze
Product Highlight: Material
Zinc
Product Highlight: GPM
1.75 GPM

Description

–

H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray


Features

  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX

Specs

–
Flow Rate:

1.75 GPM

Series:

Dorval

Max Flow (GPM):

1.75

Handle Style:

Lever

Flow Rate (GPM):

1.75

Finish:

Champagne Bronze

Number of Handles:

2

Material:

Zinc

GPM:

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy