Apply to be a TradeMaster!
Main product image of Ashlyn Monitor 17 Series Tub and Shower Trim w/ In2ition (Matte Black), T17464-BL-I
Magnifying glass
Hover image to zoom

Ashlyn Monitor 17 Series Tub and Shower Trim w/ In2ition (Matte Black), T17464-BL-I

Brand:
Delta
SKU:
T17464-BL-I
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 17 Series Tub and Shower Trim w/ In2ition (Matte Black), T17464-BL-I
Magnifying glass
Hover image to zoom
$419.00 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Standards Met
ADA Standards Met

Description

–
Diverter lever sets In2ition 2-in-1 shower to 1 of 3 options: showerhead and handshower, showerhead only and handshower only

Features:
  • Monitor pressure balance valve keeps water temperature within a safe temperature range, helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body Spray, Massage Spray, Full Body with Massage Spray, and Pause
  • Perfectly coordinates with the Ashlyn bath collection
  • Perfectly coordinates with the Ashlyn bath collection

Specs

–
Series:

Ashlyn

Type:

Trim Kit

Finish:

Matte Black

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy