Apply to be a TradeMaster!
Main product image of Ashlyn Monitor 17 Series Tub and Shower Trim w/ In2ition (Stainless Steel), T17464-SS-I
Magnifying glass
Hover image to zoom

Ashlyn Monitor 17 Series Tub and Shower Trim w/ In2ition (Stainless Steel), T17464-SS-I

Brand:
Delta
SKU:
T17464-SS-I
Rating:
(0)
Q&A:
(0)
Ashlyn Monitor 17 Series Tub and Shower Trim w/ In2ition (Stainless Steel), T17464-SS-I
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 15 Fri, Sep 11
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Standards Met
ADA Standards Met

Description

Diverter lever sets In2ition 2-in-1 shower to 1 of 3 options: showerhead and handshower, showerhead only and handshower only

Features:
  • Monitor pressure balance valve keeps water temperature within a safe temperature range, helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and handshower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body Spray, Massage Spray, Full Body with Massage Spray, and Pause
  • Perfectly coordinates with the Ashlyn bath collection
  • Perfectly coordinates with the Ashlyn bath collection

Specs

Series:

Ashlyn

Type:

Trim Kit

Finish:

Stainless Steel

Number of Handles:

1

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy