Apply to be a TradeMaster!
Main product image of Ara Monitor 17 Series H2Okinetic Tub & Shower Trim, 1.75 GPM (Stainless), T17467-SS
Magnifying glass
Hover image to zoom

Ara Monitor 17 Series H2Okinetic Tub & Shower Trim, 1.75 GPM (Stainless), T17467-SS

Brand:
Delta
SKU:
T17467-SS
Rating:
(0)
Q&A:
(0)
Ara Monitor 17 Series H2Okinetic Tub & Shower Trim, 1.75 GPM (Stainless), T17467-SS
Magnifying glass
Hover image to zoom
$479.00 each
In Stock
In Stock
Get 4 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.75 GPM
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray

Features:
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6 Degree F (+/- 2.0 Degree C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Specs

–
Finish:

Stainless Steel

Flow Rate:

1.75 GPM

Handle Style:

Lever

GPM:

1.75

Flow Rate (GPM):

1.75

Number of Handles:

1

Max Flow (GPM):

1.75

Series:

Ara

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy