Apply to be a TradeMaster!
Main product image of Stryke 17 Series Tub and Shower Only (Matte Black), T17476-BL
Magnifying glass
Hover image to zoom

Stryke 17 Series Tub and Shower Only (Matte Black), T17476-BL

Brand:
Delta
SKU:
T17476-BL
Rating:
(0)
Q&A:
(0)
Stryke 17 Series Tub and Shower Only (Matte Black), T17476-BL
Magnifying glass
Hover image to zoom
$659.00 each
In Stock
In Stock
Get 12 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: GPM
1.75 GPM
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Lever

Description

–


Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic gives you the feeling of more water without using more water
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6F (+/- 2.0C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • ADA Compliant metal lever handle

Specs

–
Series:

Stryke

Finish:

Matte Black

GPM:

1.75

Max Flow (GPM):

1.75

Number of Handles:

1

Handle Style:

Lever

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy