Apply to be a TradeMaster!
Main product image of Tetra 17 Series Tub Shower Trim (Lumicoat Champagne Bronze), T17489-CZ-PR
Magnifying glass
Hover image to zoom

Tetra 17 Series Tub Shower Trim (Lumicoat Champagne Bronze), T17489-CZ-PR

Brand:
Delta
SKU:
T17489-CZ-PR
Rating:
(0)
Q&A:
(0)
Tetra 17 Series Tub Shower Trim (Lumicoat Champagne Bronze), T17489-CZ-PR
Magnifying glass
Hover image to zoom
$679.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Material
Plastic
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas

Features:
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • Monitor pressure balance valve keeps water temperature within a safe ±3.6° F (+/- 2.0degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2Okinetic PowerDrench, Full spray, Massage spray, Soft Waterfall spray and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Specs

–
Series:

Tetra

Flow Rate:

1.75 GPM

Type:

Shower Trim

Number of Handles:

2

Max Flow (GPM):

1.75

Handle Style:

Lever

Material:

Plastic

Finish:

Lumicoat Champagne Bronze

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy