Apply to be a TradeMaster!
Main product image of Linden Monitor 17 Series H2OKinetic Tub & Shower Trim, T17494-CZ
Magnifying glass
Hover image to zoom

Linden Monitor 17 Series H2OKinetic Tub & Shower Trim, T17494-CZ

Brand:
Delta
SKU:
T17494-CZ
Rating:
(0)
Q&A:
(0)
Linden Monitor 17 Series H2OKinetic Tub & Shower Trim, T17494-CZ
Magnifying glass
Hover image to zoom
$359.10 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze

Description

–
The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/- 3.6 Degrees F (+/- 2.0 Degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Easy turn dial to change hand shower sprays
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Meets standards set by Americans with Disabilities Act (ADA)
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Includes 60-82 in. stretchable metal hose
  • Pull-up diverter tub spout
  • Specs

    –
    Product Type:

    Shower Trim

    Finish:

    Champagne Bronze

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy