Apply to be a TradeMaster!
Main product image of Linden Monitor 17 Series Tub & Shower Trim w/ In2ition (Stainless)
Magnifying glass
Hover image to zoom

Linden Monitor 17 Series Tub & Shower Trim w/ In2ition (Stainless)

Brand:
Delta
SKU:
T17494-SS-I
Rating:
(0)
Q&A:
(0)
Linden Monitor 17 Series Tub & Shower Trim w/ In2ition (Stainless)
Magnifying glass
Hover image to zoom
T17494-SS-I has been discontinued
Discontinued June 12, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel

Description

The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together

  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe 3.6° F ( 2.0° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter lever sets In2ition Two-in-One Shower to one of three options: Showerhead and Hand shower, Showerhead only, and Hand shower only
  • Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray, and Pause
  • Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
  • Easy turn dial to change hand shower sprays

Specs

Series:

Linden

Finish:

Stainless Steel