Apply to be a TradeMaster!
Main product image of Lahara Tempassure 17T Series Valve Only Trim (Chrome), T17T038
Magnifying glass
Hover image to zoom

Lahara Tempassure 17T Series Valve Only Trim (Chrome), T17T038

Brand:
Delta
SKU:
T17T038
Rating:
(0)
Q&A:
(0)
Lahara Tempassure 17T Series Valve Only Trim (Chrome), T17T038
Magnifying glass
Hover image to zoom
$448.56 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Material
Zinc

Description

–


Features:
  • Features a complete suite of coordinating products: Accessories, Faucets, and showers
  • Available in four finishes: chrome, Brilliance Stainless, Venetian Bronze, and Aged Pewter which extend the look throughout the bath.
  • Dual function thermostatic cartridge
  • Order MultiChoice(R) rough separately

Specs

–
Handle Style:

Lever

Finish:

Chrome

Material:

Zinc

Series:

Lahara

Number of Handles:

1

Type:

Shower Trim

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy