Apply to be a TradeMaster!
Main product image of Galeon 17T Series Shower Trim with UltraSoak (Matte Black), T17T271-BL
Magnifying glass
Hover image to zoom

Galeon 17T Series Shower Trim with UltraSoak (Matte Black), T17T271-BL

Brand:
Delta
SKU:
T17T271-BL
Rating:
(0)
Q&A:
(0)
Galeon 17T Series Shower Trim with UltraSoak (Matte Black), T17T271-BL
Magnifying glass
Hover image to zoom
$706.07 each
In Stock
In Stock
Get 2 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: GPM
1.75 GPM
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description



With a design inspired by the shape of sailboats, the Galeon Bath Collection brings a chiseled, contemporary look into the bath. Delta showers with TempAssure thermostatic valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.
  • H2Okinetic Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic PowerDrench Spray creates powerful water patterns, for an energizing experience
  • H2Okinetic UltraSoak Spray mimics the sensation of dense natural rainfall
  • Spray settings include: H2Okinetic PowerDrench spray, Massaging spray, H2Okinetic UltraSoak spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • TempAssure 17T Series dual-function thermostatic cartridge
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure

Specs

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

GPM:

1.75

Series:

Galeon

Max Flow (GPM):

1.75

Number of Handles:

1

Handle Style:

Lever

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy