Apply to be a TradeMaster!
Main product image of Pivotal TempAssure 17T Series H2Okinetic Shower Trim (Matte Black), T17T299-BL
Magnifying glass
Hover image to zoom

Pivotal TempAssure 17T Series H2Okinetic Shower Trim (Matte Black), T17T299-BL

Brand:
Delta
SKU:
T17T299-BL
Rating:
(0)
Q&A:
(0)
Pivotal TempAssure 17T Series H2Okinetic Shower Trim (Matte Black), T17T299-BL
Magnifying glass
Hover image to zoom
$1,049.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass (Body)
Product Highlight: Standards Met
ADA Standards Met

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta thermostatic valves use TempAssure Technology to protect you and your family from sudden temperature changes. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Lever handle controls volume
  • Dial adjusts temperature
  • ADA Compliant
  • Back-to-back installation capability
  • Solid brass forged body
  • Maximum dial rotation adjustable between 90° and 180°
  • Red/blue pad print temperature indicators on temperature adjustment dial
  • Full spray raincan shower head

Specs

–
Series:

Pivotal

Type:

Trim Kit

Finish:

Matte Black

Material:

Brass (Body)

Number of Handles:

2

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy