Apply to be a TradeMaster!
Main product image of Pivotal TempAssure 17T Series H2OKinetic Shower Trim, 2.50 GPM (Lumicoat Chrome), T17T299-PR
Magnifying glass
Hover image to zoom

Pivotal TempAssure 17T Series H2OKinetic Shower Trim, 2.50 GPM (Lumicoat Chrome), T17T299-PR

Brand:
Delta
SKU:
T17T299-PR
Rating:
(0)
Q&A:
(0)
Pivotal TempAssure 17T Series H2OKinetic Shower Trim, 2.50 GPM (Lumicoat Chrome), T17T299-PR
Magnifying glass
Hover image to zoom
$799.00 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Max Flow (GPM)
2.5 MAX GPM
Product Highlight: GPM
2.5 GPM
Product Highlight: Handle Style
Lever

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Delta showers with TempAssure thermostatic valves are engineered to make sure you don't experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. You can install with confidence, knowing that Delta showers are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must order MultiChoice Universal valve rough separately to complete the unit
  • TempAssure thermostatic valve keeps water temperature within a safe +/-3.6° F (+/-1.7° C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Lever handle controls volume
  • Dial adjusts temperature
  • ADA Compliant

Specs

–
Finish:

Lumicoat Chrome

Max Flow (GPM):

2.5

GPM:

2.5

Handle Style:

Lever

Series:

Pivotal

Flow Rate:

2.5 GPM

Number of Handles:

1

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy