Apply to be a TradeMaster!
Main product image of Vero Tempassure 17T Series Tub & Shower Trim (Champagne Bronze), T17T453-CZ
Magnifying glass
Hover image to zoom

Vero Tempassure 17T Series Tub & Shower Trim (Champagne Bronze), T17T453-CZ

Brand:
Delta
SKU:
T17T453-CZ
Rating:
(0)
Q&A:
(0)
Vero Tempassure 17T Series Tub & Shower Trim (Champagne Bronze), T17T453-CZ
Magnifying glass
Hover image to zoom
$1,008.09 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Champagne Bronze
Product Highlight: Max Flow (GPM)
2.5 MAX GPM

Description

–
Note: This product is not approved for installation in the following states: CA, CO, MA, NY, HI, WA, OR, VT, RI, NJ, ME, MD & DC

TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature

Features:
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

Specs

–
Type:

Shower Trim

Number of Handles:

1

Series:

Vero

Material:

Plastic

Handle Style:

Lever

Flow Rate (GPM):

2.5

Finish:

Champagne Bronze

Max Flow (GPM):

2.5

Flow Rate:

2.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy